Abbotsford
cspm742r38eg

ABB 3/8 inch SUPERSTRUT Malleable Iron Galvanized Finish Ceiling Flange, Silver

Price $4.4169 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M742R 3/8 (EG)

Description

SUPERSTRUT® ceiling flange.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Ceiling Flange Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Length 2-3/4 in Material Malleable Iron
Hole Size 3/8 in Color/Finish Electro Galvanized
Application Designed for Attaching a Rod to a Wooden Member, Normally used in Conjunction with M-718 Split Ring UPC 616013062012

Packages

1 - UNIT - 1 100 - UNIT = 100 5000 - UNIT = 5000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok