×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ericrlsl37eg

ERICO 3/8 inch CADDY ROD LOCK A Strut Nut

Price $14.9438 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 20
Manufacturer:ERICO
Manufacturer #:CRLSL37EG

Description

KEY FEATURES AND BENEFITS:• Allows for the quick creation, installation, and adjustment of multi-level trapeze assemblies• Installs in strut profiles without the need to insert fingers or too?ls into the strut• Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position• Integrated adjustment nut enables fine tuning the system height up or down• Lock nut can be finger tightened, locking the rod in place• Accommodates slight variances in rod-to-rod position of the trapeze• Can be used to prefabricate assemblies which can be quickly pushed onto previously installed threaded rods• Works with slightly damaged threads and minor burrs on the threaded rod

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Rod Lock Long Stem Strut Nut Size 3/8 in Rod
Material Steel Color/Finish Electro Galvanized
Type CADDY ROD LOCK Threaded Rod Mounting System Dimensions 3.23 in H
Mounting Threaded Rod Application For Prefabricate Assemblies which can be Quickly Pushed onto Previously Installed Threaded Rods
UPC 782856841487

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok