×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erirps360400

ERICO 10 inch CADDY Pyramid ST Series Rooftop Strut Support

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:RPS360400

Description

Strut-based Thermoplastic Support Designed Specifically For Rooftop Applications. Provides Superior Support For Pipe, Conduit, Duct, Cable Tray And Equipment. Solid Bottom Surface Protects The Roof Membrane From Damage Caused By Concentrated Pressure. Offers Excellent Load Distribution With High Load Ratings. Base Is Manufactured From An Engineered Thermoplastic Uv Stabilized Material. E

Specifications

Brand Name nVent Caddy Item Name Strut Support
Material Steel Type Fixed, Pyramid
Series/Model ST Finish Hot Dip Galvanized
Dimensions 10 in L x 8 in W x 4 in H Specifications 1000 lb Load Rating, 95 in² Coverage Area, -30 to 130 °F Operating Temperature
For Use With Cable/Conduit Application For Rooftop Applications
UPC 782856670261

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok