Abbotsford
tabethunivcpg

ABB 2.36 inch x 1.58 inch Hot-Dipped Galvanized Steel Universal Clamp (25/Pack)

Price $3.1780 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ETH-UNIVC-PG

Description

ExpressTray® universal clamp constructed from pre-galvanized steel is used to secure large cable drop-outs to the end of a cable run as well as attaching bottom inserts to lengths of ExpressTray®.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Universal Clamp Type Universal Clamp
Material Steel Finish Pre-Galvanized
Dimensions 2.362 in L x 1.575 in W Application Used to Secure Large Cable Drop-Outs to the End of a Cable Run as well as Attaching Bottom Inserts to Lengths of ExpressTray®
UPC 786210786544

Packages

1 - UNIT - 1 25 - UNIT = (25) 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok