×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesstl4200

HOFFMAN 48 inch 225Amp 600V Hammond Manufacturing CST Series Type 1 Mild Steel Splitter Trough Hinged Door with Screw, Gray

Price $358.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A8848T1T
Documents Documents

Description

LENGTH 48 INCH; WIDTH 8 INCH; HEIGHT 8 INCH; 14 GAUGE GALVANIZED STEEL; GALVANIZED; NEMA 1, IP30; SCREW COVER; APPROVAL UL 870, CUL, CSA; HOFFMAN[R] BRAND

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Wiring Trough Type Trough
Length 48 in Width 8 in
Height 8 in NEMA Rating IP20, NEMA Type 1
Color Gray Finish Galvanized
Material 16/14 ga Steel Standards UL 870, UL File Number E27524, CSA C22.2 No. 26, IEC 60529
Application Using a Unique Joining Method that Mechanically Locks Components Together Without Fasteners or Heat, Designed for Indoor use UPC 783510112936

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok