Abbotsford
eur1100wd040448

4"x4"x48" EXM Steel Screw Cover Wiring Trough

Inventory
Unavailable for order
Manufacturer:EXM
Manufacturer #:1100 WD040448

Description

WRNG TROUGH ENCL

Specifications

Brand Name EXM Manufacturing Item Name Wiring Trough
Type WD Length 48 in
Width 4 in Height 4 in
Cover Type Screw Material Steel
Standards CSA Certified, NEMA 1, IP20 UPC 717678024985

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok