Abbotsford
hofa6636rt

HOFF-E A6636RT Wiring Trough 6.00x6

Price $302.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A6636RT
Documents Documents

Description

Drip shield top and seam-free sides, front and back. Slip on removable cover. Embossed mounting holes on back of enclosure. Provision for padlocking. No gasketing or knockouts.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Wire Trough Type Trough
Length 36 in Width 6 in
Height 6 in Cover Type Screw
NEMA Rating NEMA 3R Material Gauge 16 AWG
Color ANSI 61 Gray Finish Galvanized
Material Steel Enclosure Type IP32
Standards UL 870 Listed in File Number E27524, Raintight, cUL CSA C22.2 No. 26 Listed in File Number E27524, Raintight, NEMA/EEMAC Type 3R, IEC 60529, IP32 Application For Power Distribution
UPC 783510382803

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok