PANDUIT 2 inch x 6 ft Panduct Type C Wiring Duct Cover, Light Grey
Description
Cover with non-slip liner to prevent cover slide, flush cover design. Designed for easy install and removal. PVC Lead-free material.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Duct Cover | Material | Lead-Free PVC |
Mounting | Snap-On | Type | Type C |
Color/Finish | Light Gray | Dimensions | 6 ft L x 2 in W |
Application | For Flush Cover Wiring Duct, Indoor Applications | UPC | 074983230808 |
Packages
6 - UNIT - 6 | 120 - UNIT - (120) |