PANDUIT 4 inch x 6 ft Type C Cover for Flush Cover Wiring Duct, White
Description
Duct cover, 4 W x 6' length, PVC, white.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Duct Cover | Material | Lead-Free PVC |
Mounting | Snap-On | Type | Type C |
Color/Finish | White | Dimensions | 6 ft x 4-1/4 in |
For Use With | Flush Cover Wiring Duct | Standards | UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant |
Application | Cover for Wiring Duct | UPC | 074983231423 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |