×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panc5lg6

PANDUIT 1/2 inch x 6 ft Type C Cover for Flush Cover Wiring Duct, Light Gray

Price $1.0700 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:C.5LG6

Description

Duct cover, .5 W x 6' length, PVC, light gray.

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Cover Material PVC
Type Flushed Duct Cover Color/Finish Light Gray
Dimensions 6 ft OAL x 0.689 in W Standards UL Recognized, Flammability Ratings: UL94 V-0, CSA Certified, CE Compliant, RoHS Complian
Application Indoor Applications UPC 074983230006

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok