×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panc5lg6f

PANDUIT 0.5 inch x 6 ft Panduct Type C Wiring Duct Cover with Protective Film, Light Gray

Price $1.7800 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:C.5LG6-F

Description

Panduct Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity.

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Cover Material PVC
Type Flushed Duct Cover Color/Finish Light Gray
Dimensions 6 ft OAL x 0.689 in W Standards UL Listed, CSA Certified, CE Marked, RoHS Compliant
Application Panduct ® Type C Wiring Duct Cover With Protective Film Reduces Scrap and Labor Costs by Protecting the Surface During Storage, Handling, and Installation. Film Remains Adhered During Cutting and is Easily Removed Without Leaving a Sticky Residue for Fas UPC 074983004652

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok