Abbotsford
panc75wh6f

PANDUIT 0.75 inch x 6 ft Panduct Type C Wiring Duct Cover with Protective Film, White

Price $1.8600 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:C.75WH6-F

Description

Panduct Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Dust Cover Size 6 ft L x 0.94 in W
Material PVC Mounting Snap-On
Type Type C Color/Finish White
For Use With Type F, G, D, FS and MC Wiring Duct Standards UL Recognised, CSA Certified, CE Compliant, ARRA Compliant, Buy American Act Compliant, RoHS Compliant
Application Indoor UPC 074983004584

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok