×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pansd4emi

PANDUIT SD4EMI Panduct PanelMax Noise Shield Kit

Price $160.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:SD4EMI
Documents Documents

Description

The SD4EMI Panduct PanelMax Noise Shield Kit reduces EMI/RFI noise between wiring for up to 20dB reduction in noise, or 90% NVR (equivalent to 6" of air spacing). Installs easily within Panduit wiring duct or when mounted separately. Segmented design for cutting into shorter sections. Designed for 4" high wiring duct. Zinc-Plated Steel. Kit includes two 3-foot sections, bonding clips, and anti-oxidizing paste. Color Black. 1 per package.

Specifications

Brand Name Panduit Sub Brand PanelMax™
Item Name Noise Shield Kit Type Noise Shield
Material Steel Color Black
Specifications 7.6 mm Slot Pitch Dimensions 72 in L x 0.96 in W
For Use With 4 in Wiring Duct Includes (2) 3 ft Sections, Bonding Clips and Anti-Oxidizing Paste
Standards Buy American Compliant, CE, CSA Certified, UL Listed, RoHS Compliant Application Wiring Duct Accessory - Slotted Divider Wall
UPC 074983291199

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok