Abbotsford
pansd4h6

PANDUIT 4 inch x 6 ft Panduct Slotted Divider Wall, Light Gray

Price $6.9300 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:SD4H6

Description

Panduct slotted divider wall, 4.00" nominal duct height, 6' length, PVC, light gray.

Specifications

Brand Name Panduit Sub Brand Panduct®
Item Name Divider Wall Material PVC
Color Light Gray Type Slotted
Dimensions 3.53 x 0.75 in Packaging Quantity 6
Standards RoHS Compliant, Buy American Act Compliant Application Indoor Applications
UPC 074983745043

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok