×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtyd1cpw6

ABB 1 inch Ty-Duct Wiring Duct Cover, White

Price $2.7371 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD1CPW6
Documents Documents

Description

Ty-Ductâ„¢ Wiring duct cover constructed of flame-retardant PVC.

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Cover Material PVC
Color White Type Duct Cover
Dimensions 6 ft L x 1 in W Packaging Quantity 120/Carton
Standards CE, CSA Certified UPC 786210089539

Packages

1 - UNIT - 1 6 - UNIT = (6) 120 - UNIT = 120 6000 - UNIT - 6000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok