Abbotsford
cerc1660

CER 6 inch x 6 inch x 60 inch NEMA 1 Lay-In Wireway, Gray

Price $268.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CER
Manufacturer #:C1660

Description

CER NEMA 1 Rated Lay-In Wireway is designed to protect wiring in applications where dust, dirt, oil and water are not serious problems. All wireway sections and fittings are open on one side for lay in installation. No "pulling through" is necessary. CONSTRUCTION:- CSA certified- Code gauge cold rolled steel- Phosphated then polyester powder coated - standard colour ASA61 Gray- 1/2" - 3/4" combination Knockouts on 24" centers.- Covers held closed with captured plated screws and easily installed wing nuts (supplied). - Coupling supplied with each length of wireway.

Specifications

Brand Name Canadian Electrical Raceways Item Name Duct
Width 6 in Depth 6 in
Length 60 in Material Galvanized Steel
Mounting Type Snapper

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok