PANDUIT 6 ft x 2 inch x 1 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray
Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 2" W x 1" H and is 6' long. It is light gray and made of PVC.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
Brand Name | Panduit | Sub Brand | Panduct® |
Item Name | Wiring Duct | Type | Base Wiring Duct |
Width | 57.2 mm | Depth | 1.12 in |
Length | 6 ft | Slot Type | Slotted |
Slot Size | 5 mm | Thickness | 0.06 IN |
Material | PVC | Color | Gray |
Mounting Type | Standard | Standards | RoHS Compliant, Buy American Act Compliant |
Application | Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications | UPC | 074983375455 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |