Abbotsford
panf2x4ib6

PANDUIT F2X4IB6 Panduct® Base Wiring Duct

Price $11.01 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:PANDUIT
Manufacturer #:F2X4IB6

Description

The F2X4IB6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 4" (50.8 mm x 101.6 mm) and 6' (1.83 m) long. Cover sold separately. Color Intrinsic Blue.

Specifications

Brand Name Panduit Sub Brand Panduct®
Item Name Wiring Duct Type Type F, Narrow Slot
Width 57.2 mm Depth 104.1 mm
Length 1.8 m Slot Type Slotted
Slot Size 5 mm Thickness 0.11 IN
Material PVC Color Intrinsic Blue
Mounting Type Mounting Holes Application For Indoor
UPC 074983018017

Packages

60 - UNIT - (60)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok