Abbotsford
pas636108

PASS & SEYMOUR 636108 40mm x 80mm Cable Ducting (Base + Cover), Gray

Price $23.22 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:636108

Description

PRODUCT FEATURES:- 6.5 mm wide fingers with a 6 mm spacing- Accepts up to 6 mm² without breaking side wall finger- Two pre-scored lines allow removal of fingers 2 m length- Bump on side wall fingers help cabling- Rounded fingers prevent injury during cabling- Conform to EN 500 85 parts 2 and 3- Plastic cable ducting (base + cover)- Side perforations at intervals of 12.5 mm- Length: 2 m

Specifications

Brand Name Legrand Sub Brand Transcab
Item Name Wiring Duct Type Side Perforation
Width 40 mm Depth 80 mm
Length 2 m Slot Type Wide
Slot Size 6.5 mm Material PVC
Color RAL 7030 Gray Includes Base and Cover
Standards CSA Certified, UL Listed

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok