Abbotsford
wie3428580800

WIELAND ELECTRIC 34.285.8080.0 80mm x 80mm BA7A Wire Duct (6/Pack), Gray

Price $31.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.285.8080.0

Description

PRODUCT FEATURES:- Flammability: Self extinguishing UL94V-0- Maintains dimensional stability under heat- Halogen-free version available- Includes Base and Cover- 2 Meter Lengths- -5oc to 60oc

Specifications

Brand Name Wieland Electric Item Name Wiring Duct
Type Type BA7A Width 3 in
Depth 3 in Length 2 m
Color RAL 7030 Gray Includes Base and Cover
Standards CSA Certified, UR Listed, Self Extinguishing UL 94V-0 Flammability Rating UPC 298430081946

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok