×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wiedng100050

WIELAND ELECTRIC 34.286.1050.0 Cable Management Duct Plastic Gray 49 mm W

Price $51.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.286.1050.0

Description

Type-DNG wiring duct with self extinguishing UL94V-0 flammability. It features high impact, rigid vinyl and won't peel, chip or crack. It resists oils, grease, salt solutions, most mildly concentrated acids, fungus. It is non-flammable, warp-proof and non-brittle. High dielectric and will withstand temperatures to 150°F. Includes base and cover.

Specifications

Brand Name Wieland Electric Item Name Cable Management Duct
Width 49 mm Depth 98 mm
Material Plastic Color Gray
Mounting Type Snapper UPC 298430017112

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok