×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtyd3x4wpg6

ABB 3 inch x 4 inch PVC 6ft Wide Slot Wiring Duct, Grey

Price $23.2942 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD3X4WPG6
Documents Documents

Description

PRODUCT FEATURES:• Wide fingers and slots increase rigidity and enable easier insertion of wiring bundles• Non-slip cover does not slide easily and resists vibration• Rounded edges keep hands and wires free of abrasion• V-shaped slot lead-in enables easier and faster wire installation• Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct• Restricted slot design ensures that wires are held with or without the cover inserted• Cover attaches flush with sidewall for finished look• Improved flush sidewall and cover style for greater wire capacity• Versatile North American and DIN standard mounting holes enable use of the same duct for multiple applications• Constructed of flame-retardant PVC• Integrated mounting holes — larger sizes include staggered holes for mounting flexibility• Lead-free construction

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type Standard
Width 3 in Depth 4 in
Length 6 ft Slot Type Wide
Slot Size 0.3 in Material PVC
Color Gray Mounting Type DIN Rail
Standards CSA Certified, CE, RU, NFPA 79-2002, RoHS Compliant, UL 94V-0 Flammability Rating UPC 786210090153

Packages

1 - UNIT - 1 6 - UNIT = (6) 60 - UNIT = 60 720 - UNIT = 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok