Abbotsford
brkpsm1

FIRST ALERT PSM1 Interconnect Module for Pull Stations or Heat Detectors

Price $15.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:PSM1A

Description

The PSM1 is used to interconnect BRK smoke detectors with a 'normally open' switching device rated at 120V 3A or better, such as a pull station or a heat detector. When this device closes the connection to the PSM1, the smoke detector(s) in the circuit will sound. For use ONLY with BRK smoke detectors with ORANGE interconnect wire.

Specifications

Brand Name First Alert Item Name Interconnect Module
Voltage Rating 120 V Amperage Rating 3 A
For Use With Pull Stations or Heat Detectors

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok