Abbotsford
edw4035ar

CHUBB EDWARDS 403-5A-R EST™ Bell/Strobe Plate - 15 cd, Red

Price $524.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:403-5A-R

Description

The bell/strobe plate is ideal for renovation and retrofit projects and new construction. It is equipped with a self-synchronizing strobe and is designed to allow on-site mounting of 439 and MB Series Bells providing instant conversion to Bell/Strobe audible/visual signal appliances.403 Series strobes are self-synchronized to flash at 1 fps across their full operating voltage range. The strobe operates on any existing 2-wire signal circuit.

Specifications

Brand Name Edwards-Signals Item Name Bell Strobe Plate
Width 5-5/16 in Height 10-9/16 in
Mounting Wall Material Steel
Color/Finish Red For Use With 439 and MB Series Bells
Standards ADA Compliant Application For Renovation and Retrofit Projects and New Construction

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok