Abbotsford
sie8wd44080aa

SIEMENS 8WD44080AA Sirius Connection Element with End Cover PA Black for Model 8WD4 Series Signalling Column

Price $148.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WD44080AA
Documents Documents

Description

SIRIUS Signalling column connecting element. For use with pipe mounting cover lid. Screw-type terminal electrical connection. Ambient temperature -20 to 50°C. IP65 protection class.

Specifications

Brand Name Siemens Sub Brand Sirius
Connection Type Screw-Type Terminals Material Polyamide
UPC 754554781389

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok