Abbotsford
edw53cag120wh

CHUBB EDWARDS 53A-G1-20WH 24V 20W Edward Signaling™ AdaptaBeacon Flashing Incandescent Lights PLC Compatible NEMA Type 4X, White

Price $1,046.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:53A-G1

Description

Edwards 53 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.

Specifications

Brand Name Edwards-Signals Item Name Beacon
Type Rotating Incandescent Voltage Rating 24 VDC
Color Amber NEMA Rating Indoor/Outdoor
Amperage Rating 1 A Wattage 25 W
Lumens 402 lm Material Metal, Polycarbonate
Mounting Conduit, Surface UPC 782640213155

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok