Abbotsford
edw98bbg1

CHUBB EDWARDS 988BB-G1 24V Edwards Signaling Beacon Miniature Strobe, Blue

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:988BB-G1

Description

Edwards 98B Series Xenon strobe beacons are light duty visual signals suitable for use in industrial, commercial and institutional applications where short term intermittent visual signaling is required. Both series feature a corrosion resistant NEMA Type 4X enclosure and can be panel or conduit mounted. Optically designed fresnel lenses improve viewer perception for indoor and outdoor applications. Used where a smaller output is desired or where multiple, smaller strobes are required. Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced, as it is necessary to replace only the strobe tube.

Specifications

Brand Name Edwards-Signals Item Name Beacon
Type Miniature Lamp Type 300000 cd Xenon Strobe
Voltage Rating 24 VDC Flashes Per Minute 65 f/min
Dimensions 4-9/32 in dia x 4-7/32 in H Color Blue Lens
NEMA Rating NEMA 4X Series/Model 98
Amperage Rating 0.3 A Mounting 1/2 in Conduit
Temperature Rating -31 to 150 °F Standards cULus Listed
Application Industrial, Commercial and Institutional Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok