Abbotsford
fssav1led120r

FEDERAL SIGNAL AV1-LED-120R LED Flashing Light and Buzzer 120 VAC, Black/Red Audible/Visual Signal

Price $435.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:AV1-LED-120R
Documents Documents

Description

Flashing combination audible/visual signal LED, twist-off lens for easy access, internal buzzer produces 85dB at 10ft (95dB at 1m), type 3R enclosure, UL and cUL listed.

Specifications

Brand Name Federal Signal Type Audible/Visual Signal
Voltage Rating 120 V Loudness 85 (At 10 Feet) DB
Flashes Per Minute 60/75 FLPM Material Polycarbonate
Color Black/Red Amperage Rating 30m A
Mounting 1/2-Inch NPT Pipe/Surface/4-Inch Electrical Box NEMA Rating Type 3R Enclosure
Environmental Conditions -31 to 150 F Standards UL Listed/cUL Listed
Application Indoor/Outdoor UPC 782979227601

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok