Abbotsford
dahdhds21

DAHUA DH-DS21 LincX2Pro WiFi Doorbell Chime 2

Price $78.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-DS21

Description

Improve your convenience with the DH-DS21 Wireless Chime, an indoor standalone doorbell that rings when your outdoor video doorbell is pressed but also offers a Snooze Alert feature to mute chimes temporarily for undisturbed moments. The DH-DS21 is ready to pair with either the 2MP DHI-DB11 or the higher resolution 5MP DH-DB6I LincX2PRO doorbells. Furthermore, with the DMSS app, you can customize your chimes, making your security system not only functional but also personalized. For added convenience, the DH-DS21 Wireless Chime can be linked to multiple video doorbells at the same time, ensuring you never miss a visitor no matter where you are in your home.

Specifications

Brand Name Dahua Item Name Door Chime
Type Wireless Voltage Rating 100 - 240 VAC
Number of Tones 11 Material Plastic
Dimensions 2.01 in W x 2.26 in D x 3.78 in H Temperature Rating 14 - 150 °F
Standards FCC 47 CFR Part 15

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok