Abbotsford
lotlblkdb1

LOTUS LED LIGHTS LBL-KDB-1 Kinetic Doorbell Wireless, Batteryless 3 in L x 1-3/4 in W x 1 in D Transmitter, 3 in dia x 1 in D Receiver

Price $43.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LBL-KDB-1

Description

Wireless Kinetic Doorbell that employs micro-energy acquisition technology to provide battery-free installation

Specifications

Brand Name Lotus LED Lights Sub Brand Light By Lotus
Item Name Kinetic Doorbell Type Wireless, Batteryless
Voltage Rating 100 - 240 VAC Power Rating 0.1 W Idle, 0.6 W Ringing
Sound Level 110 db Mounting Plug
Number of Tones 38 Color White
Amperage Rating 0.001 A Frequency Rating 433 MHz
Connection Type Plug In & Mount Material plastic
Finish glossy Number of Pieces 2
Dimensions 3 in L x 1-3/4 in W x 1 in D Transmitter, 3 in dia x 1 in D Receiver Temperature Rating -10 to 55 °C Receiver, -40 to 55 °C Transmitter
Includes (1) Transmitter, (1) Receiver Standards cETLus, FCC Certified
Application For Homes, Multi-Family, Workshops UPC 733447500900

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok