Abbotsford
lotlblkdbr1

LOTUS LED LIGHTS LBL-KDB-R1 Kinetic Doorbell - Receiver Only

Price $26.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS LED LIGHTS
Manufacturer #:LBL-KDB-R1

Description

Wireless Kinetic Doorbell that employs micro-energy acquisition technology to provide battery-free installation

Specifications

Brand Name Light By Lotus Sub Brand Light By Lotus
Item Name Door Chime Type Home Improvement & Commercial Supplies - Jacks & Accessories
Voltage Rating 120 V Power Rating 1 W
Sound Level 110 db Mounting Mount the Transmitter, Plug the Receiver & Ring the Bell P
Number of Tones 38 Color White
Amperage Rating 0.001 A Frequency Rating 475 MHz
Connection Type Plug In & Mount Material plastic
Finish glossy Number of Pieces 1
Dimensions 3.0 x 3.0 x 3.0 in Temperature Rating 55.0 degrees C
For Use With LBL-KDB-T1 Application Wireless Kinetic Doorbell
UPC 733447500931

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok