Abbotsford
edw3406n5

CHUBB EDWARDS 6 inch 120V Edwards Adaptabel AC Vibrating Bell

Price $777.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:340-6N5

Description

Edwards 340 Series and 435 Series are vibrating bells that produce a long, continuous ringing sound. The striker continues to strike the gong in rapid-fire as long as current is applied. Specified for timing, scheduling, paging and general alarm applications.

Specifications

Brand Name Edwards-Signals Type Vibrating
Voltage Rating 120 V Loudness 102/92 dB at 1 m
Color Gray Standards UL Listed, FM Approved
Application Timing, Scheduling, Paging, etc. UPC 782640235805

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok