×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
notkms624

NOTIFIER CANADA 24V 6 inch Notifier Fire Alarm Bell, Red

Price $76.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NOTIFIER CANADA
Manufacturer #:KMS-6-24A

Description

The NOTIFIER KMS series bells are low-current, audible signalling devices for use in fire alarm systems or other signalling applications. Under-dome design. Low operating current. Low kick current. Indoor or outdoor installation. Mount to standard 4 inch square electrical box.

Specifications

Brand Name Notifier Item Name Alarm Bell with 6 in Gong
Voltage Rating 24 VDC Input, 12 VDC Starting Loudness 97 dB at 10 ft
Dimensions 10 in D Material Steel
Color Red Enamel Mounting Type Box/Surface, Semi-Flush
Series/Model KMS Series Amperage Rating 30 mA
Standards ULC S6906 Listed, FM Approved, ISO 9001 Certified Application Ideally Suited for Almost Any Kind of Alarm Signaling Application, They Can Be Used in Schools, Factories, Office Buildings, or Private Residences

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok