Abbotsford
fss350wbx120

FEDERAL SIGNAL 120VAC 100DB at 10 ft FEDERAL SIGNAL Vibratone Hazardous Location Horn, Black

Price $754.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:350WBX-120
Documents Documents

Description

Vibratone ® Hazardous location horn made of die-cast zinc housing with a corrosion-resistant polyurethane finish. It produces sound by the electro-mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. The water and dust-tight backbox is ideal for indoor or outdoor use. This hazardous location horn accommodates surface, flush or semi-flush mounting on walls, panels and in cabinets.

Specifications

Brand Name Federal Signal Sub Brand Vibratone®
Item Name Location Horn Type Hazardous Location Horn With Back Box
Voltage Rating 120 V Amperage Rating 0.18 A AC
Sound Level 100 dB Mounting Type Surface/Flush/Semi-Flush
Color/Finish Black Frequency Rating 50/60 Hz
Operating Temperature -65 to 104 °F Material Die-Cast Zinc
Dimensions 4.53 in W x 3.66 in D x 4.53 in H Standards UL, cUL Listed, CSA Certified, FM Approved, NEMA Type 4X
Application For Indoor/Outdoor use UPC 782979202455

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok