Abbotsford
edw5520n5

CHUBB EDWARDS 5520-N5 0.35Amp 120VAC Edwards Multi-Tone Duotronic Electronic Signal

Price $4,337.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:5520-N5

Description

Edwards D2 Class devices are low current, high performance, high decibel audible signals which may be coded from an external source or used as a continuous alarm. They are designed to function as either a horn or siren by setting an internal, tamper proof switch.The 5520D is primarily intended for use in applications requiring electrical supervision of signaling circuit field wiring. These signals may also be used for unsupervised signaling applications.

Specifications

Brand Name Edwards-Signals Sub Brand Duotronic®
Item Name Electronic Signal Horn with Siren Type Multi-Tone
Voltage Rating 120 V Amperage Rating 0.35 A AC
Sound Level 124/114 dB Horn, 122/112 dB Siren Mounting Type Strap
Color/Finish Gray/Epoxy Coated Frequency Rating 60 Hz
Material Metal Housing Dimensions 11 x 14 in
UPC 782640280409

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok