×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie8wd44400ea2

SIEMENS 8WD4440-0EA2 Siren Element Multifunction 115 VAC

Price $405.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WD4440-0EA2

Description

SIRIUS Signalling column multi-function siren element. Different sounds settable. Continuous tone acoustic signal. Ambient temperature -20 to 50°C. IP65 protection class.

Specifications

Brand Name Siemens Item Name Siren Element
Type Multifunction Voltage Rating 115 VAC
Sound Level 102 dB Color/Finish Black
Operating Temperature -20 to 50 °C Material PC
Dimensions 70 mm dia x 54 mm H For Use With Signalling Column
Standards UL Listed, EAC, CE Certified UPC 754554781365

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok