×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
fssfb2led120240a

FEDERAL SIGNAL FB2LED-120-240A FIREBALL LED WARNING LIGHT 120-240V AMB

Price $610.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:FB2LED-120-240A
Documents Documents

Description

Fireball LED Warning Light, 120-240VAC, Amber - Available in 12-24VDC or 120-240VAC. Five lens colors: Amber, Blue, Clear, Green, and Red. 50,000 hour LED. Patented Power Selectâ„¢ technology. Three flash pattern options: 60 FPM (default), 120 FPM and steady. Integrated 1/2-inch NPT pipe and surface mounts. Indoor/outdoor use. Conformal coated PCB. Type 4X, IP66 enclosure. IP69K compliant. UL and cUL Listed.

Specifications

Brand Name Federal Signal Sub Brand Fireball
Item Name Warning Light Type LED Warning Light
Voltage Rating 240 VAC Flash Rate 60 - 120 f/min
Housing Material Polycarbonate, Zinc Series/Model FB2LED Series
Amperage Rating 30m A Lamp Life 50000 hr
Color Amber Enclosure Type Type 4X, IP66, IP69K
Environmental Conditions -49 to 151 °F Standards cUL Listed, UL Listed
Application Indoor and Outdoor Applications UPC 782979248828

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok