Abbotsford
fssfb2ledqc120240

FEDERAL SIGNAL FB2LED-QC-120-240 FIREBALL LED WARNING LIGHT, QUAD COLOR, 120-240VAC

Price $744.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:FB2LED-QC-120-240

Description

Fireball® Quad Color LED Warning Light with 120 to 240 VDC 50 or 60 Hz, 0.32 to 0.17 A, 200 cd light output, 1/2 inch NPT pipe or surface mount. The zinc die-cast alloy base features an integrated 1/2-inch NPT pipe mount and three holes required for surface mount configurations.

Specifications

Brand Name Federal Signal Sub Brand Fireball®
Item Name LED Quad Color Warning Light Voltage Rating 120 - 240 VAC
Lamp Type LED Light Intensity 200 cd
Flash Rate 60 - 120 f/min Series/Model FB2LED Series
Amperage Rating 0.055 A Frequency Rating 50/60 Hz
Lamp Life 50000 hr Lens Type Fresnel
Dimensions 4.1 in dia x 5.25 in H Mounting Type Pipe, Surface
Degree of Protection IP66 Enclosure Type NEMA 4X
Temperature Rating -49 to 150 °F Standards cUL Listed, UL Listed
UPC 782979252153

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok