×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
fsslp22led090240r

FEDERAL SIGNAL LP22LED-090-240R LOW PROFILE LED LIGHT 90-240V RED

Price $242.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:LP22LED-090-240R
Documents Documents

Description

Streamline Low Profile LED Light, 90-240VAC, Red - Available in 12-24VAC/DC and 90-240VAC. 1/2-inch NPT pipe, surface or panel mount. Four flash patterns. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Self-extinguishing polycarbonate housing. Type 4X, IP66 enclosure. CE Certified. UL and cUL Listed.

Specifications

Brand Name Federal Signal Sub Brand StreamLine
Item Name Warning Light Type Low Profile LED Light
Voltage Rating 90 - 240 VAC Flash Rate 90, 120, 140 f/min
Housing Material Polycarbonate Series/Model LP22LED Series
Amperage Rating 40 mA Lamp Life 50000 hr
Color Red Enclosure Type Type 4X, IP65
Environmental Conditions -22 to 122 °F Standards UL Listed, cUL Listed, CE Marked, RoHS Compliant
Application Indoor and Outdoor Applications UPC 782979235835

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok