Abbotsford
cthswd4100lf824

EATON SWD4-100LF8-24 8AWG 24 600V 100m Eaton Cutler-Hammer SmartWire-DT Ribbon Cable, Green

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SWD4-100LF8-24

Description

Flat band conductor for connecting the SmartWire-DT modules within the control panel 8 pole prefabricated with two blade terminals SWD4-8MF2.

Specifications

Brand Name Cutler Hammer Sub Brand None
Item Name Conductor Type Flat Band, M22
Number of Ports 8 Standards CSA Certified, UL Listed, CE Certified
Application For SmartWire-DT Modules UPC 786685879598

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok