Abbotsford
panfrbc4x4yl

PANDUIT 4 inch x 4 inch QuikLock FiberRunner Coupler, Yellow

Price $46.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRBC4X4YL

Description

Pre-assembled 4in x 4in QuikLock coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 1 piece.

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Channel Coupling Connection Size 4 x 4 in
Connection Type Screw Material Pickled Stainless Steel, Plastic, ABS
Color Yellow Type Hinged Joint Horizontal, Hinged Joint Vertical, Longitudinal Joint
Dimensions 172.8 mm L For Use With 101.6 - 101.6 mm W x 111.8 mm H Cable Management System
Application For Cable Duct UPC 074983841462

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok