×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic693cbl304

GE INTELLIGENT PLATFORMS IC693CBL304 9030 GE Fanuc Cable Port Expansion used with PCM300

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693CBL304

Description

These Wye cables split out the two PCM port connections from the single connector on the front of the PCM modules. The cable separates the RS-232 from the RS-485 signals. In addition, the WYE cable allows cables used with the Series 90-70 PCM to be fully compatible with the Series 90-30 PCM. The WYE cable and cable connections are shown below and on the following page. WYE cable is 1 foot in length and has a right angle male connector on one end that connects to the PCM module. The other end has a dual female connector with one connector for port 1 and the other for port 2.

Specifications

Brand Name GE Sub Brand Fanuc
Item Name I/O Module Connector Cable Series/Model 90-30 Series
For Use With PCM300 Modules

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok