×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic693cbl332

GE INTELLIGENT PLATFORMS IC693CBL332 24Pin 90 Degree Connector to Open End 2m Cord GE Fanuc Right Side Terminal Block Quick Connect Cable

Price $318.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC693CBL332

Description

Right side cable one side 24pin 90° connector. Connects from TBQC I/O face plate adapter to TBQC interposing terminal block.

Specifications

Brand Name GE Sub Brand Fanuc
Item Name I/O Module Connector Cable Cable Length 2 m
Connector Type 24-Pin Series/Model 90-30 Series
Wire Gauge 24 AWG For Use With 32 Point and 16 Point Modules
Standards CE Marked, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok