Abbotsford
dahmcaf4am43

DAHUA MC-AF4-AM4-3 3m M12 A-Code 4-Pin Aviation HDCVI Cable, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:MC-AF4-AM4-3

Description

PRODUCT FEATURES:- 3 meter extension cable to connect HDCVI cameras of vehicles to the DVR- 4 pin female aviation connector to 4 pin male aviation connector

Specifications

Brand Name Dahua Item Name Access Cable
Voltage Rating 120 VAC Input, 24 VAC Output Frequency Rating 60 Hz
Cable Length 12 m Amperage Rating 5 A
Connector Size 4-Pin M12 Color Black
For Use With Mobile HDCVI Cameras, IP Cameras, and HDCVI DVRs Standards UL Listed, CE, CCC Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok