Abbotsford
dwh104000a01f060

MOLEX 104000A01F060 600V 10Amp Brad® Molex Mini-Change® Single End Cordset Straight Female Mini Single Keyway, Yellow

Price $51.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:104000A01F060

Description

Mini-ChangeĀ® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 1.83m (6.0') Length. Zinc Coupling Nut

Specifications

Brand Name Woodhead Sub Brand Brad® Mini-Change®
Item Name Cordset Type Single Ended
Voltage Rating 600 V Cable Type Multi-Core, STOOW
Cable Length 1.83 m Connector Type Female Straight
Number of Poles 4 Material PVC
Amperage Rating 10 A Cable Material PVC
Wire Gauge 16 AWG Color Yellow
Degree of Protection IP67 Temperature Rating -20 °C to 105 °C
UPC 781725530859

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok