Abbotsford
dwh104000a01f030

MOLEX 3 ft 600V 10Amp Molex Brad Mini-Change Single End Cordset Straight Female Mini Single Keyway, Yellow

Price $43.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:104000A01F030
Documents Documents

Description

Mini-ChangeĀ® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 0.91m Length, Zinc Coupling Nut

Specifications

Brand Name Brad Sub Brand Mini-Change
Type Single Ended Voltage Rating 600 V
Material PVC Amperage Rating 10 A
Color Yellow Temperature Rating -20 to 105 C
UPC 786788430825

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok