×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dwh104002c01f120

MOLEX 4 Pole 12 ft 16/4 Molex/Woodhead Miniature Cordset, Yellow

Price $82.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:104002C01F120

Description

Mini-ChangeĀ® Male pigtail cordset.

Specifications

Brand Name Woodhead Item Name Cordset
Cable Type SOO Cable Length 12 ft
Connector Type Male Number of Poles 4
Number of Conductors 4 Wire Gauge 16 AWG
UPC 786788431679

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok