×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
crhx83435g

75Amp G Series Quik-Loc Connector Male #8 Gauge

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:X8343-5-G

Description

Quik-Loc "G" series is constructed with durable elastomeric compound, machined manganese bronze coupler and copper alloy contact design. Heavy duty ground spring provides sturdy circuit-to-ground contact and coupler to ensure electrical safety. CSA certified on File No. LR13963 for mining applications.

Specifications

Brand Name Crouse-Hinds Sub Brand Quik-Loc™
Item Name Grounded Plug Connector Type Heavy Duty
Voltage Rating 600 V Material Elastomeric Compound/Machined Manganese Bronze Coupler
Series/Model G Amperage Rating 75 A
Connection Female Cable Size 8 AWG
Number of Poles 4 Size 4 in dia x 13-7/16 in L
Standards CSA Certified in File Number LR13963 Application For AC 3 Power Plus 1 Ground with Pilot Circuit Contacts

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok