Abbotsford
wie3427212164

WIELAND ELECTRIC 34.272.1216.4 16Amp Wieland Connector Hood Top Base Entry

Price $159.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.272.1216.4

Description

Multi pole connector kit. The revosKIT are used to interface field wiring between the control panel and junction box. Each top entry revosKIT include a socket and plug combination, a hood, a base and a pre-installed metric to NPT adapter.

Specifications

Brand Name Wieland Electric Sub Brand revosKIT
Item Name Multi Pole Connector Kit Type Top Entry
Voltage Rating 600 V Mounting Panel
Material Aluminum Alloy Amperage Rating 16 A
Connection M25 x 3/4 in NPT Cable Size 22-12 AWG
Number of Poles 16 Finish Tin-Plated
Temperature Rating -40 to 50 °C Includes Socket and Plug Combination, Hood, Base and Pre-Installed Metric to NPT Adapter
Standards CSA Certified, C22.2 No. 0-M91, UL Listed, Class I, Zone 2 Application For Used to Interface Field Wiring Between the Control Panel and Junction Box
UPC 298430030814

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok