Abbotsford
sie3rt29161bb00

SIEMENS 3RT29161BB00 Sirius Surge Suppressor Surge Suppressor

Price $42.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29161BB00
Documents Documents

Description

SIRIUS Surge suppressor without LED. For plugging onto the front side of the contactors with and without auxiliary switch blocks. For size-S00 3RT2 and 3RH2 contactors.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor Type Varistor
Voltage Rating 24 - 48 VAC/24 - 70 VDC Frequency Rating 50/60 Hz
Mounting Clip-On Environmental Conditions 80 - 40 °C
Temperature Rating -25 to 60 °C For Use With 3RT, 3RH Contactors
Standards UL Listed, CSA, CE Certified, CCC Marked Application Surge Suppressor
UPC 662643918373

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok